Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated tongue and groove pliers
ROEBUCK 00141 1000V INSULATED 10IN/250MM GROOVE JOINT PLIERS
ROEBUCK 00141 1000V INSULATED 10IN/250MM GROOVE JOINT PLIERS
Insulated waterpump pliers
References
roebuck:
7770639
rubix:
2016377
ean:
3660338518546
Technical specifications
Opening capacity
35
mm
Number of positions
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 00141 1000V INSULATED 10IN/250MM GROOVE JOINT PLIERS
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Opening capacity
35
mm
Number of positions
6
Length
250
mm
Type of branches
Sheated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.68
excl. VAT
/
Each
£
70.42
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO 2678V-180 COMB.PLIER 1000V 180MM
BAHCO 2678V-160 COMB.PLIER 1000V 160MM
STAHLWILLE 65018160 VDE COMBINATION PLIER 1000V
GEDORE VDE146 10 UNIVERSAL PLIERS
GEDORE RED R29100010 VDE WATERPUMP PLIERS 250MM WITH 7 SETTINGS
GEDORE 200MM VDE COMBPLIERS VDE 8250-200
FACOM HP PERFORMANCE PLIER 180
ROEBUCK VDE WATERPUMP PLIERS CV BOX JOINT 240MM
ROEBUCK 00151 1000V INSULATED 12IN/305MM GROOVE JOINT PLIERS
ROEBUCK SO EASY MULTIGRIP INSULA1000 V PLIER NG BI-MAT 250 MM 880594
GEDORE 180MMVDE COMBIPLIER VDE 8250-180 H
GEDORE VDE8250-180 COMB PLIERS
FACOM INSULATED PLI 180.VSE
FACOM 180A.VE VDE LONG NOSE MULTIGRIP HIGH PERFORMANCE PLIER BI MATERI
KNIPEX 8606250SB KINIPEX PLIERS WRENCH 250MM