Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974964 EXCHANGEABLE CRIMPING DIES
KNIPEX 974964 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 64
rubix:
388A4085
ean:
4003773044055
Technical specifications
Length
50
mm
Min. crimping capacity
1
mm²
Max. crimping capacity
6
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974964 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
1
mm²
Max. crimping capacity
6
mm²
Weight
73
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.50
excl. VAT
/
Each
£
264.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MM
KNIPEX 975308 CRIMPING PLIERS F. CABLE LINKS 190MM
KNIPEX 975236SB CRIMP LEVER PLIERS 220MM
ROEBUCK CRIMPING TOOL
KNIPEX 9762145A CRIMPING PLIERS F. CABLE LINKS 145MM
KNIPEX 974926 CRIMPING DIES MINI-FITBY MOLEX LLC
KLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133
LEGRAND 37610 STARFIX TOOL 4.0MM2 / 6.0MM2
KNIPEX 975230SB CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 1272190 KNIPEX NEXSTRIP MULTITOOL F ELECTRICIANS 190MM
CEMBRE CRIMPING TOOLHT131-C
CEMBRE HYDRAULIC CRIMPING TOOL HT51
KNIPEX 974923 EXCHANGEABLE CRIMPING DIES
KNIPEX 975309SB SELF-ADJUSTING CRIMPING PLIERS 190MM
DRAPER EXPERT 35574 RATCHET ACTION TERMINAL CRIMPING TOOL 220MM