Slewing Ring, Four Point contact bearing, without gear teeth
Inner diameter | 344 mm |
---|---|
Outer diameter | 486 mm |
Width | 56 mm |
Logistic Weight | 30000 g |
---|---|
Inner diameter | 344 mm |
Outer diameter | 486 mm |
Width | 56 mm |
Bearing Clearance | CN |
Series | VSU20 |
Sealing | Open |
Usually arrives within 14 working days