Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x130x130 mm |
---|---|
Logistic Weight | 2093 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | QJ3 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 6700 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 137 N |
Basic dynamic load, radial - Cr | 156 N |
Sealing | Open |
Usually arrives within 14 working days