Four-point contact ball bearing FAG QJ306-XL-MPA-C3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm

Four-point contact bearing

See technical information

References

FAG:QJ306-XL-MPA-C3
Rubix:158A0681
Manufacturer :0167424430030
EAN:4012801180801
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Product details : FAG DUPLEX BALL BEARING QJ306-XL-MPA-C3


Four point contact bearing QJ3..-XL-MPA, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x72x72 mm
Logistic Weight414 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Bearing Clearancec3
Sealingopen
Cagebrass
Reference speed7800 rpm
Basic dynamic load, radial - Cr57000 N
Basic static load, radial - C0r38500 N
£ 50.77 excl. VAT
/ Each
£ 60.92 incl. VAT
  • In stock: Next day delivery

Check our products from related categories