Angular Contact Ball Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x170x170 mm |
---|---|
Logistic Weight | 3303,9 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 32 mm |
Bearing Clearance | cn |
Series | qj2 |
Material | bearing steel |
Cage | brass |
Reference speed | 4800 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 232 N |
Basic dynamic load, radial - Cr | 212 N |
Sealing | open |
Usually arrives within 14 working days