Angular Contact Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x190x190 mm |
---|---|
Logistic Weight | 6119 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Bearing Clearance | C3 |
Series | QJ3 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 4500 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 305000 N |
Basic dynamic load, radial - Cr | 285000 N |
Sealing | Open |
Usually arrives within 14 working days