Four-point contact ball bearing SKF QJ 236 N2MA, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 52 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:QJ 236 N2MA
Rubix:105A5874
Manufacturer :18169
EAN:7316577314673

Product details : SKF DUPLEX BALL BEARING QJ 236 N2MA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x320x320 mm |
|---|---|
| Logistic Weight | 19222,7 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 2400 rpm |
| Basic dynamic load, radial - Cr | 475000 N |
| Basic static load, radial - C0r | 765000 N |
Show UNSPSC/ECL@SS
£ 2,471.45 excl. VAT
/ Each
£ 2,965.74 incl. VAT
- Usually arrives within 14 working days
