Four-point contact ball bearing FAG QJ240-N2-MPA, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 58 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ240-N2-MPA
Rubix:274A8275
Manufacturer :0167423970000
EAN:4012801593724

Product details : FAG QJ240-N2-MPA FOUR POINT CONTACT BEARING
Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x360x360 mm |
|---|---|
| Logistic Weight | 28000 g |
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1610 rpm |
| Basic dynamic load, radial - Cr | 510000 N |
| Basic static load, radial - C0r | 850000 N |
Show UNSPSC/ECL@SS
£ 2,232.70 excl. VAT
/ Each
£ 2,679.24 incl. VAT
- Delivery usually within ( 7 ) days
