Four-point contact bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 467 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | C3 |
Series | QJ2..-XL-TVP |
Cage | Polyamide |
Reference speed | 6900 rpm |
Limit speed | 10800 rpm |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 66000 N |
Sealing | Open |
In stock: Next day delivery