Four-point contact ball bearing FAG QJ307-XL-TVP, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ307-XL-TVP
Rubix:229A1896
Manufacturer :0167424860000
EAN:4012801315821

Product details : FAG QJ307-XL-TVP DUPLEX BALL BEARING 167424860000
Four point contact bearing QJ3..-XL-TVP, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 516 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 7000 rpm |
| Basic dynamic load, radial - Cr | 65000 N |
| Basic static load, radial - C0r | 51000 N |
Show UNSPSC/ECL@SS
£ 43.79 excl. VAT
/ Each
£ 52.55 incl. VAT
- Delivery usually within ( 7 ) days
