BAHCO 3750 26X7MM SLITTING CHISEL OVAL SHANK COPPER FINISH 235MM
Slitting Chisels with Flat Oval Shank and Lacquered Copper Finish
See technical informationReferences
Bahco:3750
Rubix:113A8323
EAN:7314151834128

Product details : BAHCO 3750 26X7MM SLITTING CHISEL OVAL SHANK COPPER FINISH 235MM
Strengths
Slitting chisel with flat safety impact head|Flat oval shank|Vanadium Extra
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Length | 240 mm |
| Width | 26 mm |
| Weight | 280 g |
| Handle | flat |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Delivery usually within ( 14 ) days
