References
Draper:77607
Rubix:382A7026
Manufacturer :77607
EAN:5010559776078

Product details : DRAPER 77607 COLD CHISEL 19X450MM -BULK
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 450 mm |
|---|---|
| Width | 19 mm |
| Weight | 740 g |
| Type | cold chisel |
| Handle | no handle (sold loose) |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Delivery usually within ( 7 ) days
