Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BAHCO 3740-250 FLAT CHISEL
BAHCO 3740-250 FLAT CHISEL
Cold Chisels with Flat Oval Shank and Lacquered Copper Finish
References
bahco:
3740-250
rubix:
113A8324
ean:
7314151834050
Technical specifications
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3740-250 FLAT CHISEL
Finish: Lacquered, copper coloured, safety impact head
Technical specifications
Attributes
Logistic Weight
506
g
Length
250
mm
Weight
490
g
Type
Chisel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.27
excl. VAT
/
Each
£
19.52
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ARMEG G230B4BC BRICK REMOVING CHISEL
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
FACOM 259SLS EXTRA THIN CHISEL 26 X 235MM - SAFETY LOCK SYSTEM
IRWIN RECORD M373 CHISEL 1 INCH
ROEBUCK G360MXC SDS MAX CHISEL 360MM LONG
IRWIN MARPLES M373 CHISEL 1 1/2 INCH
CP FLACHMEISEL 20MM SPARE CHISEL 2050512803
ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP
ROEBUCK 866794 CHISEL FOR HAMMER DRILL LENGTH MM 200
BAHCO SS610-16-160 STAINLESS STEEL CHISEL 16X160MM
BAHCO 3740-200 FLAT CHISEL
ARMEG SDS CHISEL 20MM WIDE X 250MM LONG G250B4C
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL
ROEBUCK FLOORBOARD CHISEL 2 1/4