References
Draper:63745
Rubix:157A4862
Manufacturer :63745

Product details : DRAPER 63745 COLD CHISEL 25X380MM
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 380 mm |
|---|---|
| Width | 25 mm |
| Weight | 1243 g |
| Type | octagonal shank cold chisel |
| Handle | octagonal shank |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ Each
£ 13.46 incl. VAT
- Delivery usually within ( 7 ) days
