References
Roebuck:880463
Rubix:222A1131
EAN:3660338338663

Product details : ROEBUCK RING SPANNER 24X27
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
| Opening | 24x27 |
|---|---|
| Length | 330 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
- In stock: Next day delivery
