SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 1.6X4 0963416 4
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF1,6X4EFA4-50
Rubix:268A6470
Manufacturer :0963416 4
EAN:4043377111616


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 1.6X4 0963416 4
Slotted countersunk head screws A4-50 1,6X4 DIN 963
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m1.6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ 1,000 pieces
£ 25.20 incl. VAT
- Usually arrives within 14 working days
Threading diameter
1.6 mm
Length
4 mm
Material/finishing
Metrical diameter
m1.6