References
Spartex:VMTCF1X5EFA2-50
Rubix:268A6065
Manufacturer :008421 5
EAN:4043377007032


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1X5 008421 5
Slotted cheese head screws A2-50 1X5 DIN 84
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M1 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 98.70 excl. VAT
/ 1,000 pieces
£ 118.44 incl. VAT
- Usually arrives within 14 working days
Length
5 mm
Material/finishing
Standard
Metrical diameter
M1