SPARTEX VMTFPZ5X22EFA2-70-CROSS HD CNTSNK SCREW A2-70 5X22 PZ2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ5X22EFA2-70
Rubix:264A9550
Manufacturer :0965205 22
EAN:4043377284808


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFPZ5X22EFA2-70-CROSS HD CNTSNK SCREW A2-70 5X22 PZ2
Cross recessed countersunk head screws A2-70 5X22 pz2 DIN 965
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-70 |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ 500 pieces
£ 24.18 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
22 mm