SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 12X20 0963412 20
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF12X20EFA4-70
Rubix:268A6538
Manufacturer :0963412 20
EAN:4043377111203


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 12X20 0963412 20
Slotted countersunk head screws A4-70 12X20 DIN 963
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M12 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.75 excl. VAT
/ 50 pieces
£ 22.49 incl. VAT
- Usually arrives within 14 working days
Length
20 mm
Material/finishing
Metrical diameter
M12