SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 2X6 PZ1
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ2X6EFA2-50
Rubix:269A0477
Manufacturer :0966202 6
EAN:4043377120540


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 2X6 PZ1
Cross recessed raised countersunk head screws A2-50 2X6 pz1 DIN 966
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M2 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 2 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ 1,000 pieces
£ 4.80 incl. VAT
- Usually arrives within 14 working days
Length
6 mm