SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 3X45 SW2 1064243 45
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC3X45EFA4-50ISO
Rubix:268A3289
Manufacturer :1064243 45
EAN:4043377264756


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 3X45 SW2 1064243 45
Hexagon socket countersunk head screws with fullthread A4-50 3X45 sw2
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ 500 pieces
£ 26.40 incl. VAT
- Usually arrives within 14 working days
Length
45 mm
Material/finishing
Metrical diameter
M3