SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 24X50 0963224 50
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF24X50EFA2-70
Rubix:268A6769
Manufacturer :0963224 50
EAN:4043377109613


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 24X50 0963224 50
Slotted countersunk head screws A2-70 24X50 DIN 963
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M24 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 24 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 34.26 excl. VAT
/ 10 pieces
£ 41.11 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Metrical diameter
M24