SPARTEX VMTFF3.5X16EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 3.5X16
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3,5X16EFA2-50
Rubix:264A9308
Manufacturer :0963235 16
EAN:4043377109958


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX VMTFF3.5X16EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 3.5X16
Slotted countersunk head screws A2-50 3,5X16 DIN 963
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 3.5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 35.50 excl. VAT
/ 500 pieces
£ 42.60 incl. VAT
- In stock: Next day delivery
Length
16 mm
Material/finishing
Metrical diameter
M3