SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X6 PH2 096524 6
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH4X6EFA2-50
Rubix:268A7130
Manufacturer :096524 6
EAN:4043377117496


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X6 PH2 096524 6
Cross recessed countersunk head screws A2-50 4X6 PH2 DIN 965
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ 500 pieces
£ 4.08 incl. VAT
- Usually arrives within 14 working days
Length
6 mm