SPARTEX VMTFF3X12EFA4-50-SLOTT COUNTSUNK HD SCREW A4-50 3X12
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3X12EFA4-50
Rubix:264A9321
Manufacturer :096343 12
EAN:4043377112200


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX VMTFF3X12EFA4-50-SLOTT COUNTSUNK HD SCREW A4-50 3X12
Slotted countersunk head screws A4-50 3X12 DIN 963
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ 500 pieces
£ 10.08 incl. VAT
- In stock: Next day delivery
Length
12 mm
Material/finishing
Metrical diameter
M3