SPARTEX VMTCF5X16EFA4-70-SLOTTED CHEESE HD SCREW A4-70 5X16
Slotted pan head screws
See technical informationReferences
Superseded Ref:VTCFDU5X16EFA4
Spartex:VMTCF5X16EFA4-70
Rubix:264A9107
Manufacturer :008445 16
EAN:4043377010421


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF5X16EFA4-70-SLOTTED CHEESE HD SCREW A4-70 5X16
Slotted cheese head screws A4-70 5X16 DIN 84
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.15 excl. VAT
/ 500 pieces
£ 36.18 incl. VAT
- In stock: Next day delivery
Length
16 mm
Material/finishing
Standard
Metrical diameter
M5