SPARTEX SLOTTED CHEESE HD SCR A2-50 1.7X10 0084217 10
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF1,7X10EFA2-50
Rubix:268A6041
Manufacturer :0084217 10
EAN:4043377007452


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1.7X10 0084217 10
Slotted cheese head screws A2-50 1,7X10 DIN 84
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M1.7 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1.7 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 97.20 excl. VAT
/ 1,000 pieces
£ 116.64 incl. VAT
- Usually arrives within 14 working days
Length
10 mm
Material/finishing
Standard
Metrical diameter
M1.7