SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 3X4 096323 4
Slotted countersunk-head screws
See technical informationReferences
Superseded Ref:VTFFDU3X4EFA2
Spartex:VMTFF3X4EFA2-50
Rubix:268A6840
Manufacturer :096323 4
EAN:4043377109859


Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 3X4 096323 4
Slotted countersunk head screws A2-50 3X4 DIN 963
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ 500 pieces
£ 6.84 incl. VAT
- Usually arrives within 14 working days
Length
4 mm
Material/finishing
Metrical diameter
M3