SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 4X35 096324 35
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF4X35EFA2-50
Rubix:268A6858
Manufacturer :096324 35
EAN:4043377110084


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 4X35 096324 35
Slotted countersunk head screws A2-50 4X35 DIN 963
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ 500 pieces
£ 13.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
35 mm
Material/finishing
Metrical diameter
m4