SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 5X60 SW3 1064245 60
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC5X60EFA4-50ISO
Rubix:268A3327
Manufacturer :1064245 60
EAN:4043377183330


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 5X60 SW3 1064245 60
Hexagon socket countersunk head screws with fullthread A4-50 5X60 sw3
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.58 excl. VAT
/ 200 pieces
£ 24.70 incl. VAT
- Usually arrives within 14 working days
Length
60 mm
Material/finishing
Metrical diameter
M5