SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 4X70 096324 70
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF4X70EFA2-50
Rubix:268A6878
Manufacturer :096324 70
EAN:4043377110152


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 4X70 096324 70
Slotted countersunk head screws A2-50 4X70 DIN 963
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.74 excl. VAT
/ 200 pieces
£ 11.69 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
70 mm
Material/finishing
Metrical diameter
m4