SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X90 PH2 096544 90
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH4X90EFA4-50
Rubix:268A7141
Manufacturer :096544 90
EAN:4043377286826


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X90 PH2 096544 90
Cross recessed countersunk head screws A4-50 4X90 PH2 DIN 965
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m4 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-50 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.24 excl. VAT
/ 200 pieces
£ 24.29 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
90 mm