SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 6X8 096346 8
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X8EFA4-70
Rubix:268A6957
Manufacturer :096346 8
EAN:4043377113023


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 6X8 096346 8
Slotted countersunk head screws A4-70 6X8 DIN 963
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.55 excl. VAT
/ 500 pieces
£ 23.46 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
8 mm
Material/finishing
Metrical diameter
m6