SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 8X100 096348 100
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF8X100EFA4-70
Rubix:268A6961
Manufacturer :096348 100
EAN:4043377113061


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 8X100 096348 100
Slotted countersunk head screws A4-70 8X100 DIN 963
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M8 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ 100 pieces
£ 51.00 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Metrical diameter
M8