SPARTEX SLOTTED SET SCR W/CONE POINT A2 1.6X2 0553216 2
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT1,6X2EFA2
Rubix:268A7855
Manufacturer :0553216 2
EAN:4043377042712


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Length | 2 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A2 1.6X2 0553216 2
Slotted set screws with cone point A2 1,6X2 DIN 553
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Length | 2 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ 200 pieces
£ 34.44 incl. VAT
- Usually arrives within 14 working days
Threading diameter
1.6 mm
Length
2 mm