SPARTEX SLOTTED SET SCR W/CONE POINT A2 10X12 0553210 12
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT10X12EFA2
Rubix:268A7863
Manufacturer :0553210 12
EAN:4043377042606


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A2 10X12 0553210 12
Slotted set screws with cone point A2 10X12 DIN 553
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ 50 pieces
£ 13.25 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
12 mm