SPARTEX SLOTTED SET SCR W/CONE POINT A1 2.5X8 0553225 8
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT2,5X8EFA1
Rubix:268A7903
Manufacturer :0553225 8
EAN:4043377042941


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A1 2.5X8 0553225 8
Slotted set screws with cone point A1 2,5X8 DIN 553
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a1 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ 200 pieces
£ 19.97 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
8 mm