SPARTEX SLOTTED SET SCR W/CONE POINT A4 20X50 0553420 50
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT20X50EFA4
Rubix:268A7908
Manufacturer :0553420 50
EAN:4043377043603


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A4 20X50 0553420 50
Slotted set screws with cone point A4 20X50 DIN 553
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 69.53 excl. VAT
/ 50 pieces
£ 83.43 incl. VAT
- Usually arrives within 14 working days
Threading diameter
20 mm
Length
50 mm