SPARTEX SLOTTED SET SCR W/CONE POINT A2 3X12 055323 12
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT3X12EFA2
Rubix:268A7920
Manufacturer :055323 12
EAN:4043377042965


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A2 3X12 055323 12
Slotted set screws with cone point A2 3X12 DIN 553
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ 200 pieces
£ 19.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
12 mm