SPARTEX SLOTTED SET SCR W/CONE POINT A2 4X16055324 16
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT4X16EFA2
Rubix:265A4509
Manufacturer :055324 16
EAN:4043377043078


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A2 4X16055324 16
Slotted set screws with cone point A2 4X16 DIN 553
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A1 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 21.92 excl. VAT
/ 200 pieces
£ 26.30 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
16 mm