SPARTEX SLOTTED SET SCR W/CONE POINT A2 6X10055326 10
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT6X10EFA2
Rubix:265A4525
Manufacturer :055326 10
EAN:4043377043245


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A2 6X10055326 10
Slotted set screws with cone point A2 6X10 DIN 553
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a1 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 17.76 excl. VAT
/ 200 pieces
£ 21.31 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
10 mm