SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A1 5X40 042725 40
Slotted socket head cap screws, partial thread
See technical informationReferences
Spartex:VSTFPL5X40EFA1
Rubix:268A7826
Manufacturer :042725 40
EAN:4043377031884


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A1 5X40 042725 40
Slotted headless screws with chamfered end A1 5X40 DIN 427
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 427 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Type of threading | metric |
| Type | flat end |
Show UNSPSC/ECL@SS
£ 51.52 excl. VAT
/ 200 pieces
£ 61.82 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm