SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 6.3X100 PH3 7981263 100
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH6,3X100EFA2
Rubix:269A1748
Manufacturer :7981263 100
EAN:4043377161093


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 6.3X100 PH3 7981263 100
Cross recessed pan head tapping screws A2 6,3X100 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.48 excl. VAT
/ 200 pieces
£ 36.58 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
100 mm