SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.9X38 PZ1 79812029 38
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ2,9X38EFA2
Rubix:269A1770
Manufacturer :79812029 38
EAN:4043377406934


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.9X38 PZ1 79812029 38
Cross recessed pan head tapping screws A2 2,9X38 pz1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz1 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.40 excl. VAT
/ 1,000 pieces
£ 20.88 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm