Rectangular head screws with teeth
Threading diameter | 16 mm |
---|---|
Length | 50 mm |
Material/finishing | stainless steel a4 |
Threading diameter | 16 mm |
---|---|
Length | 50 mm |
Material/finishing | stainless steel a4 |
Standard | art. 9595 |
Thread surface | total |
Shape of head | hammer |
Class | 50 |
Type of imprint | rectangular |
Type of threading | metric |
Usually arrives within 14 working days