SPARTEX VMTCF10X70EFA2-70-SLOTTED CHEESE HD SCREW A2-70 10X70
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF10X70EFA2-70
Rubix:264A8995
Manufacturer :0084210 70
EAN:4043377007162


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF10X70EFA2-70-SLOTTED CHEESE HD SCREW A2-70 10X70
Slotted cheese head screws A2-70 10X70 DIN 84
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M10 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ 50 pieces
£ 38.59 incl. VAT
- In stock: Next day delivery
Length
70 mm
Material/finishing
Standard
Metrical diameter
M10