SPARTEX VMTCF2.5X10EFA4-50-SLOTTED CHEESE HD SCRW A4-50 2.5X10
Slotted pan head screws
See technical informationReferences
Superseded Ref:VTCFDU2,5X10EFA4
Spartex:VMTCF2,5X10EFA4-50
Rubix:264A8997
Manufacturer :0084425 10
EAN:4043377009593


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF2.5X10EFA4-50-SLOTTED CHEESE HD SCRW A4-50 2.5X10
Slotted cheese head screws A4-50 2,5X10 DIN 84
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M2.5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.50 excl. VAT
/ 1,000 pieces
£ 22.20 incl. VAT
- In stock: Next day delivery
Length
10 mm
Material/finishing
Standard
Metrical diameter
M2.5