SPARTEX SLOTTED CHEESE HD SCR A4-70 8X100 008448 100
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF8X100EFA4-70
Rubix:268A6274
Manufacturer :008448 100
EAN:4043377010810


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-70 8X100 008448 100
Slotted cheese head screws A4-70 8X100 DIN 84
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m8 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 53.21 excl. VAT
/ 100 pieces
£ 63.85 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
100 mm
Material/finishing
Standard
Metrical diameter
m8