References
Spartex:VMTCF4X50EFA4-50
Rubix:268A6189
Manufacturer :008444 50
EAN:4043377010308


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 4X50 008444 50
Slotted cheese head screws A4-50 4X50 DIN 84
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.85 excl. VAT
/ 500 pieces
£ 33.42 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
50 mm
Material/finishing
Standard
Metrical diameter
m4